Shop All Hoist Rings
Crosby
Hoist Ring, HR-125,180 deg. Pivot
Mfr # 1016975
Zoro # G1926038
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 15,000 lb
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1016975
- Zoro # G1926038
- Country of Origin United States
- Category Hoist Rings
Dimensions
Thread Size | 1-1/4-7 |
Details
Item | Hoist Ring |
Series | HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 15,000 lb |
Pivot Angle | 180 Degrees |
Description
Hoist Ring, Working Load Limit 15,000 lb, Thread Size 1-1/4-7, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Series HR-125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- DURABLE CORP M-Tb20 Loading Dock Bumper (M-TB20)
- VESTIL High Impact, Rubber Multi-Purpose Ramp (MRR-2310)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- CROSBY Hoist Ring, 1 1/2"-6 Thread, 24,000 lb (1016986)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- CROSBY Hoist Ring, 3"-4 Thread, 75,000 lb (1017005)
- CROSBY Hoist Ring, 3/4"-10 Thread, 7,000 lb (1016942)
- CROSBY Hoist Ring, Screw-On, 1 in. Bail Dia. (1068050)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.44 in Bail, 3/8 (1068006)
- RUD CHAIN Hoist Ring, 180 Pivot, 2200 lb.Load Cap. (8502349)
- Crosby Lifting Hardware