Shop All Hoist Rings
Crosby
Hoist Ring, HR-125,180 deg. Pivot
Mfr # 1016931
Zoro # G1925843
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,000 lb
- Thread Size 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1016931
- Zoro # G1925843
- Country of Origin United States
- Category Hoist Rings
Dimensions
Thread Size | 3/4-10 |
Details
Item | Hoist Ring |
Series | HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 5,000 lb |
Pivot Angle | 180 Degrees |
Description
Hoist Ring, Working Load Limit 5,000 lb, Thread Size 3/4-10, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Series HR-125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVVO Swivel Caster Metric Plate, Cast Iron Wh (655-CIB)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.44 in Bail, 3/8 (1068006)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- CROSBY Hoist Ring, Screw-On, 1 in. Bail Dia. (1068050)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016920)
- ACTEK Hoist Ring Kit, 46306 (46306)
- Crosby Lifting Hardware