Shop All Hoist Rings
Crosby
Hoist Ring, 3"-4 Thread, 75,000 lb
Mfr # 1017005
Zoro # G0184137
product price: $6,512.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,512.99
Free 30-Day Returns
Key Features
- Mounting Style Bolt-On
- Series Crosby(R) HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 75,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1017005
- Zoro # G0184137
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 2 23/32 in |
Thread Size | 3"-4 |
Overall Length | 14 1/8 in |
Overall Width | 14 1/8 in |
Usable Thread Length | 5 in |
Bail Inside Width | 6 1/2 in |
Bail Inside Length | 8 1/2 in |
Details
Item | Hoist Ring |
Mounting Style | Bolt-On |
Series | Crosby(R) HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 75,000 lb |
Standards | ASTM A574 |
Mount Type | Screw-On |
Pivot Angle | 180 Degrees |
Hardware Included | Removable Bolt |
Material | Alloy Steel |
Minimum Installation Torque | 4,300 ft-lb |
Operation | Lifting |
Finish | Black Oxide |
Color | Gold |
Bail Thickness | 2 3/4 in |
Movement Type | Swivel |
Description
Hoist Ring, Movement Type Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 75,000 lb, Thread Size 3 In.-4, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5 in, Bail Inside Length 8 1/2 in, Bail Inside Width 6 1/2 in, Bail Thickness 2 3/4 in, Overall Length 14 1/8 in, Overall Width 14 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 4,300 ft-lb, Finish Black Oxide, Color Gold, Standards ASTM A574
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis, 2 Ton (MH22MW6801G)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- CROSBY Hoist Ring, 1 1/2"-6 Thread, 24,000 lb (1016986)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- CROSBY Hoist Ring, 3/4"-10 Thread, 7,000 lb (1016942)
- CROSBY Hoist Ring, 3 1/2"-4 Thread, 100,000 lb (1017009)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- Crosby Hoist Rings