Shop All Hoist Rings
Crosby
Hoist Ring, 1"-8 Thread, 10,000 lb
Mfr # 1016964
Zoro # G0184925
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-On
- Series Crosby(R) HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1016964
- Zoro # G0184925
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Bail Inside Width | 3 in |
Usable Thread Length | 1 1/8 in |
Bail Inside Length | 2 3/4 in |
Overall Length | 4 7/8 in |
Overall Width | 4 7/8 in |
Details
Item | Hoist Ring |
Mounting Style | Bolt-On |
Series | Crosby(R) HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 10,000 lb |
Standards | ASTM A574 |
Minimum Installation Torque | 230 ft-lb |
Material | Alloy Steel |
Operation | Lifting |
Mount Type | Screw-On |
Pivot Angle | 180 Degrees |
Finish | Black Oxide |
Bail Thickness | 15/16 in |
Movement Type | Swivel |
Hardware Included | Removable Bolt |
Color | Gold |
Description
Hoist Ring, Movement Type Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 2 3/4 in, Bail Inside Width 3 in, Bail Thickness 15/16 in, Overall Length 4 7/8 in, Overall Width 4 7/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide, Color Gold, Standards ASTM A574
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2802DFX5)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- CROSBY Hoist Ring, Screw-On, 1 in. Bail Dia. (1068050)
- CROSBY Hoist Ring, 3"-4 Thread, 75,000 lb (1017005)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- CROSBY Hoist Ring, 3 1/2"-4 Thread, 100,000 lb (1017009)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- CROSBY Hoist Ring, 3/4"-10 Thread, 7,000 lb (1016942)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- Crosby Hoist Rings