Shop All Hoist Rings
Crosby
Hoist Ring, 1 1/2"-6 Thread, 24,000 lb
Mfr # 1016986
Zoro # G0184889
product price: $1,794.99
/ea
Free Shipping & Returns
$1,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-On
- Series Crosby(R) HR-125
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 24,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1016986
- Zoro # G0184889
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 47/64 in |
Thread Size | 1 1/2"-6 |
Bail Inside Length | 5 1/2 in |
Bail Inside Width | 4 3/4 in |
Overall Width | 8 1/2 in |
Usable Thread Length | 3 in |
Overall Length | 8 1/2 in |
Details
Item | Hoist Ring |
Mounting Style | Bolt-On |
Series | Crosby(R) HR-125 |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 24,000 lb |
Standards | ASTM A574 |
Finish | Black Oxide |
Hardware Included | Removable Bolt |
Minimum Installation Torque | 800 ft-lb |
Color | Gold |
Material | Alloy Steel |
Pivot Angle | 180 Degrees |
Operation | Lifting |
Mount Type | Screw-On |
Bail Thickness | 1 3/4 in |
Movement Type | Swivel |
Description
Hoist Ring, Movement Type Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 24,000 lb, Thread Size 1 1/2 In.-6, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 in, Bail Inside Length 5 1/2 in, Bail Inside Width 4 3/4 in, Bail Thickness 1 3/4 in, Overall Length 8 1/2 in, Overall Width 8 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 800 ft-lb, Finish Black Oxide, Color Gold, Standards ASTM A574
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- MIDWEST FASTENER 5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52365)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- COFFING HOISTS Control Station and Cable Assembly 6 ft. (PB21006)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.44 in Bail, 3/8 (1068006)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- CROSBY Hoist Ring, Screw-On, 1 in. Bail Dia. (1068050)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 10,000 lb. (36645)
- Crosby Lifting Hardware