Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Heavy Wire Rope Thimble, 3/8 in., Steel
Mfr # 1037675
Zoro # G2368409
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- Wire Rope Dia. 3/8"
- Standards FF-T-276b
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1037675
- Zoro # G2368409
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Loop Inside Width | 1 1/8 in |
Compatible Rope Diameter | 3/8 in |
Inside Wall Width | 13/32 in |
Overall Width | 2 1/8 in |
Loop Inside Length | 2 1/8 in |
Wall Height | 25/64 in |
Overall Length | 2 7/8 in |
Details
Item | Heavy Wire Rope Thimble |
Material | Steel |
Standards | FF-T-276b |
Finish | Galvanized |
Compatible Core Type | Fiber Core, Hollow Core, IWRC, Wire Strand Core |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Wall Thickness | 7/64 in |
End Type | Open End |
Compatible Strand Classification | 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36 |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 2 7/8 in, Overall Width 2 1/8 in, Wall Height 25/64 in, Inside Wall Width 13/32 in, Wall Thickness 7/64 in, Loop Inside Length 2 1/8 in, Loop Inside Width 1 1/8 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16-8MM S/S QUIK LK A316, UPC, H8224-0540 (H8224-0540)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1510-1)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 32In H, Silver (SS40-32TB-304)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8910)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- Crosby Sleeve & Thimble Kits for Wire Rope