Shop All Connecting & Clevis Links
This Product is Discontinued
Crosby
Hammerlock Link, Gr 70, 1/4 in., 3250 lb. (Discontinued)
Mfr # 1014397
Zoro # G2368987
This Product is Discontinued
Key Features
- Grade 80
- Material Alloy Steel
- Working Load Limit 3,250 lb
- Trade Size 1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1014397
- Zoro # G2368987
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/4 in |
Overall Length | 2 11/16 in |
Overall Width | 1.69 in |
Compatible Chain Trade Size | 1/4 in |
Inside Length | 2 1/16 in |
Inside Width | 25/32 in |
Details
Item | Hammerlock Link |
Grade | 80 |
Material | Alloy Steel |
Working Load Limit | 3,250 lb |
Finish | Plain |
Standards | ASME B30.9c |
Product Type | Connecting Link |
Minimum Operating Temperature | -40 Degrees F |
Link Type | Connecting Link |
Shape | Oblong |
Material Thickness | 5/16 in |
Fabrication | Forged |
Compatible Chain Grade | 80 |
Lifting Capability | For Lifting |
Maximum Operating Temperature | 400 Degrees F |
Weight | 0.24 lb |
Description
Connecting Link, Grade 80, Link Type Connecting Link, Overall Length 2 11/16 in, Material Alloy Steel, Overall Width 1 11/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 2,940 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 2 1/16 in, Standards ASME B30.9c, Fabrication Forged, Weight 0.24 lb, Inside Width 25/32 in, Compatible Chain Grade 80, Material Thickness 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.