Shop All Connecting & Clevis Links
Crosby
Hammerlock Link, Gr 100, 1/4 in., 4300 lb.
Mfr # 1015104
Zoro # G2368978
original price:
$60.79
14% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 100
- Material Alloy Steel
- Working Load Limit 4,300 lb
- Trade Size 1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1015104
- Zoro # G2368978
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/4 in |
Overall Length | 2 11/16 in |
Overall Width | 1.9 in |
Inside Width | 11/16 in |
Compatible Chain Trade Size | 9/32 in |
Inside Length | 1 15/16 in |
Details
Item | Hammerlock Link |
Grade | 100 |
Material | Alloy Steel |
Working Load Limit | 4,300 lb |
Finish | Plain |
Standards | ASTM A952 |
Product Type | Connecting Link |
Link Type | Hammerlock |
Lifting Capability | For Lifting |
Compatible Chain Grade | 80, 100 |
Weight | 0.29 lb |
Fabrication | Forged |
Shape | Oblong |
Minimum Operating Temperature | -40 Degrees F |
Material Thickness | 3/8 in |
Maximum Operating Temperature | 400 Degrees F |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 2 11/16 in, Material Alloy Steel, Overall Width 2 in, Product Type Connecting Link, Compatible Chain Trade Size 9/32 in, Trade Size 1/4 in, Working Load Limit 4,000 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 1 15/16 in, Standards ASTM A952, Fabrication Forged, Weight 0.29 lb, Inside Width 11/16 in, Compatible Chain Grade 80, 100, Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-PUR-GB-TLB-BSL-2-BSL-2)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- CROSBY Hammerlock Link, Gr 100, 5/8 in, 22,600 lb. (1015145)
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- CROSBY Double Clevis Link, Gr 70, 1/4 in, 2600 lb. (1013021)
- CROSBY Hammerlock Link, Gr 100, 1/2 in, 15,000 lb. (1015136)
- CROSBY Circle Link, Steel, 1 in., 10,800 lb. (1013824)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- PEERLESS CHAIN 9/32-5/16 G80 EYE SELF-LOCK HK, 8497280 (8497280)
- Crosby Lifting Hardware