Shop All Connecting & Clevis Links
Crosby
Hammerlock Link, Gr 100, 1/2 in, 15,000 lb.
Mfr # 1015136
Zoro # G2368950
original price:
$112.99
15% off
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Working Load Limit 15,000 lb
- Trade Size 1/2 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1015136
- Zoro # G2368950
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 4 13/16 in |
Overall Width | 3 3/8 in |
Inside Width | 1 1/8 in |
Inside Length | 3 15/32 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Hammerlock Link |
Material | Alloy steel |
Grade | 100 |
Working Load Limit | 15,000 lb |
Finish | Powder Coated |
Standards | ASTM A952 |
Product Type | Connecting Link |
Shape | Oblong |
Material Thickness | 11/16 in |
Fabrication | Forged |
Compatible Chain Grade | 80, 100 |
Link Type | Hammerlock |
Weight | 1.6 lb |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 4 13/16 in, Material Alloy Steel, Overall Width 3 3/8 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 13,600 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 3 15/32 in, Standards ASTM A952, Fabrication Forged, Weight 1.6 lb, Inside Width 1 1/8 in, Compatible Chain Grade 80, 100, Material Thickness 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- BOATBUCKLE Strap-4Ft X 2In Transom Pr, #F17632 (F17632)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- CROSBY Circle Link, Steel, 1 in., 10,800 lb. (1013824)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x10 ZN Hook BoltNut (N221-705)
- Crosby Connecting & Clevis Links