Shop All Eye Bolts
Crosby
G-277 Eye Bolt With Shoulder Nut, 3/4 in, 6 in L Shank, Forged Steel, Hot Dipped Galvanized
Mfr # 1045238
Zoro # G309239368
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Crosby Eye Bolt, Series: G-277, Measurement System: Imperial, 3/4 in Thread, 6 in Shank Length, Forged Steel, Hot Dipped Galvanized, 1-1/2 in ID Eye, 2-3/4 in OD Eye, UNC Thread, 8.94 in Overall Length, 7200 lb Working Load, 3 in Thread Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish (10326)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (07230)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38210.012.0062)
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain (K2025-4-SS)
- Crosby Eye Bolts