Shop All Wire Rope Clips
Crosby
Fist Grip, Double Saddle, 1-1/4in
Mfr # 1010658
Zoro # G6436376
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type Fist Clip
- For Wire Rope Dia. 1 1/4 in
- Min. Number of Clips 6
- Material Steel
- Rope Turn Back 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010658
- Zoro # G6436376
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1 1/4 in |
Wire Rope Dia. | 1-1/4" |
Rope Turnback Length | 55 in |
Compatible Rope Diameter - Maximum | 1 1/4 in |
Details
Item | Fist Grip |
Clip Type | Fist Clip |
Min. Number of Clips | 6 |
Material | Steel |
Rope Turn Back | 55 in |
Min. Torque | 360 ft-lb |
Standards | ASME B30.26 |
Includes | (2) Nuts, (2) Saddles |
Finish | Galvanized |
Load Efficiency Rating | 90 % |
Minimum Installation Torque | 360 ft-lb |
Lifting Capability | For Lifting |
Color | Silver |
Fabrication | Forged |
Minimum Number of Clips Required | 6 |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 1/4 in, Rope Turnback Length 55 in, Material Steel, Minimum Installation Torque 360 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 6, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft (13905-071)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- CROSBY Wire Rope Clip, U-Bolt, 7/8in (1010211)
- CROSBY Fist Grip, Double Saddle, 7/16in - 1/2in (1010532)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- Crosby Wire Rope Clips