Shop All Chain & Cable Hooks
Crosby
Eye Hook, Carbon Steel, 3000 lb., Red
Mfr # 1022227
Zoro # G7192333
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 1 in
- Dimension B 4-9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1022227
- Zoro # G7192333
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1 in |
Dimension B | 4-9/64 in |
Dimension D | 1-1/8 in |
Eye Inside Height | 1 1/8 in |
Dimension d | 1-1/8" |
Eye Inside Width | 1 1/8 in |
Dimension a | 1" |
Diameter | 17/32 in |
Hook Reach Length | 4 5/32 in |
Overall Width | 3 1/2 in |
Eye Inside Diameter | 1 1/8 in |
Usable Length | 4 1/8 in |
Compatible Rope Diameter | 5/16 in |
Hook Opening Width | 1 1/2 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 17/32 in, Hook Opening Width 1 1/2 in, Usable Length 4 1/8 in, Overall Width 3 1/2 in, Eye Inside Diameter 1 1/8 in, Eye Inside Height 1 1/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- PEERLESS CHAIN #5 LL TWINLOOP ZINC 250'/REEL, 7010550 (7010550)
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- CROSBY Swivel Hook, Alloy Steel, 30,000 lb., Gold (1048880)
- CROSBY ® A-1339 3/4" Grade 100 Clevis Sling Hook - 1049167 (1049167)
- CROSBY Eye Hook, Alloy Steel, 3000 lb., Gold (1022391)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, 8022355 (8022355)
- Crosby Lifting Hardware