Shop All Chain & Cable Hooks
Crosby
Eye Hook, Carbon Steel, 30,000 lb., Red
Mfr # 1022293
Zoro # G6629497
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 3.-1/64 in
- Dimension B 12-17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1022293
- Zoro # G6629497
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3.-1/64 in |
Dimension B | 12-17/32 in |
Dimension D | 3-1/2 in |
Hook Reach Length | 12 17/32 in |
Dimension a | 3.-1/64" |
Dimension d | 3-1/2" |
Diameter | 1 1/32 in |
Eye Inside Width | 3 1/2 in |
Eye Inside Height | 3 1/2 in |
Overall Width | 10 1/4 in |
Compatible Rope Diameter | 3/8 in |
Hook Opening Width | 4 1/4 in |
Usable Length | 12 1/2 in |
Eye Inside Diameter | 3 1/2 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 30,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 1/32 in, Hook Opening Width 4 1/4 in, Usable Length 12 1/2 in, Overall Width 10 1/4 in, Eye Inside Diameter 3 1/2 in, Eye Inside Height 3 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- DURABLE CORP 4.5" X 12" X 18" Loading Dock Bumper (B4512-18)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- DAYTON Pump Valve Assembly (MH60-155G)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- CROSBY Eye Hook, Alloy Steel, 22,000 lb., Gold (1022446)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090254)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- CROSBY ® SS-4055 Stainless Latch Kit 1TC & 1.5TA- 1090045 (1090045)
- HAMPTON Small Zinc-Plated Silver Steel 4.25 in. L Clothesline Hook 300 lb (02-3490-161)
- Crosby Chain & Cable Hooks