Shop All Chain & Cable Hooks
Crosby
Eye Hook, Carbon Steel, 20,000 lb., Red
Mfr # 1022282
Zoro # G6825165
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 2-17/64 in
- Dimension B 10-51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1022282
- Zoro # G6825165
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-17/64 in |
Dimension B | 10-51/64 in |
Dimension D | 2-27/32 in |
Diameter | 1 1/4 in |
Dimension d | 2-27/32" |
Dimension a | 2-17/64" |
Eye Inside Width | 2 27/32 in |
Eye Inside Height | 2 7/8 in |
Hook Reach Length | 10 25/32 in |
Overall Width | 8 1/4 in |
Compatible Rope Diameter | 3/8 in |
Hook Opening Width | 3 1/4 in |
Usable Length | 10 1/8 in |
Eye Inside Diameter | 2 27/32 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 20,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 1/4 in, Hook Opening Width 3 1/4 in, Usable Length 10 1/8 in, Overall Width 8 1/4 in, Eye Inside Diameter 2 27/32 in, Eye Inside Height 2 7/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- GLOBAL EQUIPMENT Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W (988988)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K51)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- CROSBY Swivel Hook, Alloy Steel, 14,000 lb., Gold (1048859)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 5/8 in Trade, 22600 lb Load, 100 Grade, Swivel Attachment, Forged Alloy (1004340)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 3/4 in Trade, 16 ton Load, 100 Grade, Swivel Attachment, Forged Alloy S (1004349)
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- CROSBY S-1325A Chain Coupler, 0.236 in Trade, 3200 lb Load, 100 Grade, Forged Alloy Steel (1098496)
- CROSBY Eye Hook, Carbon Steel, 15,000 lb., Red (1022271)
- Crosby Lifting Hardware