Shop All Chain & Cable Hooks
Crosby
Eye Hook, Carbon Steel, 15,000 lb., Red
Mfr # 1022271
Zoro # G6827064
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 2-13/16 in
- Dimension B 9-5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022271
- Zoro # G6827064
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-13/16 in |
Dimension B | 9-5/64 in |
Dimension D | 2-7/16 in |
Dimension d | 2-7/16" |
Dimension a | 2-13/16" |
Diameter | 1 3/32 in |
Hook Reach Length | 9 3/32 in |
Eye Inside Height | 2 1/2 in |
Eye Inside Width | 2 7/16 in |
Overall Width | 7 1/2 in |
Hook Opening Width | 3 in |
Eye Inside Diameter | 2 7/16 in |
Compatible Rope Diameter | 3/8 in |
Usable Length | 9 1/8 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 3/32 in, Hook Opening Width 3 in, Usable Length 9 1/8 in, Overall Width 7 1/2 in, Eye Inside Diameter 2 7/16 in, Eye Inside Height 2 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- GREENLEE Hand Truck Caddy 9505 (9505)
- WESCO Manual Aluminum Drum Truck, ABT-12-SC-NB (240134)
- CROSBY Eye Hook, Alloy Steel, 30,000 lb., Gold (1022457)
- CROSBY ® A-1339 5/16" Grade 100 Clevis Sling Hook - 1049121 (1049121)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CROSBY Swivel Hook, Alloy Steel, 30,000 lb., Gold (1048880)
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 12000 lb. (2YNT5)
- Crosby Chain & Cable Hooks