Shop All Chain & Cable Hooks
Crosby
Eye Hook, Carbon Steel, 10,000 lb., Red
Mfr # 1022260
Zoro # G6894736
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 1-5/8 in
- Dimension B 7-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022260
- Zoro # G6894736
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-5/8 in |
Dimension B | 7-3/8 in |
Dimension D | 2 in |
Hook Reach Length | 7 3/8 in |
Eye Inside Width | 2 in |
Eye Inside Height | 2 in |
Dimension a | 1-5/8" |
Dimension d | 2" |
Diameter | 29/32 in |
Overall Width | 6 1/4 in |
Usable Length | 7 3/8 in |
Eye Inside Diameter | 2 in |
Hook Opening Width | 2 1/2 in |
Compatible Rope Diameter | 5/16 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 10,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 29/32 in, Hook Opening Width 2 1/2 in, Usable Length 7 3/8 in, Overall Width 6 1/4 in, Eye Inside Diameter 2 in, Eye Inside Height 2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FE3200)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2601DTX10)
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- CROSBY SS-4055 Latch Kit, For Use With 25 to 30 ton Carbon and 37 to 45 ton Alloy Hooks, SS (1090189)
- CROSBY Eye Hook, Carbon Steel, 3000 lb., Red (1022227)
- CROSBY ® L-3322B 7 Ton Swivel Hook w/Latch - 1028636 (1028636)
- CROSBY Eye Hook, Alloy Steel, 14,000 lb., Gold (1022435)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- Crosby Lifting Hardware