Shop All Chain & Cable Hooks
Crosby
Eye Hook, Alloy Steel, 44,000 lb., Gold
Mfr # 1022468
Zoro # G6676677
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 3-1/64 in
- Dimension B 12-17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022468
- Zoro # G6676677
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3-1/64 in |
Dimension B | 12-17/32 in |
Dimension D | 3-1/2 in |
Diameter | 1 1/32 in |
Hook Reach Length | 12 17/32 in |
Dimension d | 3-1/2" |
Eye Inside Width | 3 1/2 in |
Eye Inside Height | 3 1/2 in |
Dimension a | 3-1/64" |
Overall Width | 10 1/4 in |
Eye Inside Diameter | 3 1/2 in |
Usable Length | 12 1/2 in |
Compatible Chain Trade Size | 9/32 in |
Compatible Rope Diameter | 1/2 in, 9/16 in |
Hook Opening Width | 4 1/4 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 44,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/32 in, Hook Opening Width 4 1/4 in, Usable Length 12 1/2 in, Overall Width 10 1/4 in, Eye Inside Diameter 3 1/2 in, Eye Inside Height 3 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- TMI 12 x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- CROSBY Turnbuckle, Jaw and Eye, Steel, 3/4 in Dia. (TB034CR07)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- CROSBY A-1339 3/8" Grade 100 Clevis Sling Hook - 1049130 (1049130)
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- CROSBY SS-4055 Latch Kit, For Use With 20 ton Carbon and 30 ton Alloy Hooks, SS (1090161)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- Crosby Lifting Hardware