Shop All Chain & Cable Hooks
Crosby
Eye Hook, Alloy Steel, 4000 lb., Gold
Mfr # 1022402
Zoro # G6473117
original price:
$63.38
35% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 1 in
- Dimension B 4-9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022402
- Zoro # G6473117
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1 in |
Dimension B | 4-9/64 in |
Dimension D | 1-1/8 in |
Dimension d | 1-1/8" |
Dimension a | 1" |
Diameter | 17/32 in |
Eye Inside Width | 1 1/8 in |
Hook Reach Length | 4 5/32 in |
Eye Inside Height | 1 1/8 in |
Overall Width | 3 1/2 in |
Hook Opening Width | 1 1/2 in |
Compatible Chain Trade Size | 7/32 in |
Eye Inside Diameter | 1 1/8 in |
Usable Length | 4 1/8 in |
Compatible Rope Diameter | 7/16 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 4,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 17/32 in, Hook Opening Width 1 1/2 in, Usable Length 4 1/8 in, Overall Width 3 1/2 in, Eye Inside Diameter 1 1/8 in, Eye Inside Height 1 1/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- ZORO SELECT Dock Bumper, 10x5-1/4x20 In. (22NT65)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- CROSBY Eye Hook, Alloy Steel, 30,000 lb., Gold (1022457)
- CROSBY ® L-3322B 7 Ton Swivel Hook w/Latch - 1028636 (1028636)
- CROSBY S-4100 Replacement Clevis Pin Kit, For Use With A-1361 Single Hooks, S-1325A Coupler, S-1311N Chain (1091829)
- CROSBY Eye Hook, Alloy Steel, 3000 lb., Gold (1022391)
- PEERLESS S Hook, 1-1/2 in., 7000 lb., Weld On (SHA1500)
- Crosby Chain & Cable Hooks