Shop All Chain & Cable Hooks
Crosby
Eye Hook, Alloy Steel, 30,000 lb., Gold
Mfr # 1022457
Zoro # G6609057
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 2-17/64 in
- Dimension B 10-51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022457
- Zoro # G6609057
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-17/64 in |
Dimension B | 10-51/64 in |
Dimension D | 2-27/32 in |
Dimension a | 2-17/64" |
Hook Reach Length | 10 25/32 in |
Eye Inside Height | 2 7/8 in |
Eye Inside Width | 2 27/32 in |
Diameter | 1 1/4 in |
Dimension d | 2-27/32" |
Overall Width | 8 1/4 in |
Compatible Rope Diameter | 1/2 in, 9/16 in |
Compatible Chain Trade Size | 9/32 in |
Eye Inside Diameter | 2 27/32 in |
Usable Length | 10 1/8 in |
Hook Opening Width | 3 1/4 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 30,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 3 1/4 in, Usable Length 10 1/8 in, Overall Width 8 1/4 in, Eye Inside Diameter 2 27/32 in, Eye Inside Height 2 7/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528)
- CROSBY ® S-1317 1/2" Shur-Loc Clevis hook - 1029027 (1029027)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- CROSBY L-3322B Swivel Hook With Bearing and Latch, 2 ton Load, Swivel Attachment, Forged Alloy Steel (1028609)
- CROSBY Swivel Hook, Carbon Steel, 3000 lb., Red (1048621)
- CROSBY Eye Hook, Alloy Steel, 3000 lb., Gold (1022391)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- Crosby Lifting Hardware