Shop All Chain & Cable Hooks
Crosby
Eye Hook, Alloy Steel, 22,000 lb., Gold
Mfr # 1022446
Zoro # G7235593
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 2-13/16 in
- Dimension B 9-5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022446
- Zoro # G7235593
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-13/16 in |
Dimension B | 9-5/64 in |
Dimension D | 2-7/16 in |
Dimension a | 2-13/16" |
Eye Inside Width | 2 7/16 in |
Dimension d | 2-7/16" |
Hook Reach Length | 9 3/32 in |
Eye Inside Height | 2 1/2 in |
Diameter | 1 3/32 in |
Overall Width | 7 1/2 in |
Compatible Chain Trade Size | 9/32 in |
Usable Length | 9 1/8 in |
Eye Inside Diameter | 2 7/16 in |
Hook Opening Width | 3 in |
Compatible Rope Diameter | 1/2 in, 9/16 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 22,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 3/32 in, Hook Opening Width 3 in, Usable Length 9 1/8 in, Overall Width 7 1/2 in, Eye Inside Diameter 2 7/16 in, Eye Inside Height 2 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Wide Swivel, Phenolic, 5" (W26-5-MC)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- CROSBY Swivel Hook, Alloy Steel, 10,000 lb., Gold (1048840)
- CROSBY Eye Hook, Alloy Steel, 3000 lb., Gold (1022391)
- CROSBY ® SS-4055 Stainless Latch Kit 1TC & 1.5TA- 1090045 (1090045)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- CROSBY A-1339 3/8" Grade 100 Clevis Sling Hook - 1049130 (1049130)
- PEERLESS CHAIN 3/8 G100 ACCOLOY SLING HK, UPC, 592353081 (592353081)
- Crosby Lifting Hardware