Shop All Chain & Cable Hooks
Crosby
Eye Hook, Alloy Steel, 14,000 lb., Gold
Mfr # 1022435
Zoro # G6525224
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 1-39/64 in
- Dimension B 7-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1022435
- Zoro # G6525224
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-39/64 in |
Dimension B | 7-3/8 in |
Dimension D | 2 in |
Dimension d | 2" |
Diameter | 29/32 in |
Hook Reach Length | 7 3/8 in |
Eye Inside Height | 2 in |
Eye Inside Width | 2 in |
Dimension a | 1-39/64" |
Overall Width | 6 1/4 in |
Eye Inside Diameter | 2 in |
Compatible Rope Diameter | 1/2 in, 9/16 in |
Hook Opening Width | 2 1/2 in |
Usable Length | 7 3/8 in |
Compatible Chain Trade Size | 9/32 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 14,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 29/32 in, Hook Opening Width 2 1/2 in, Usable Length 7 3/8 in, Overall Width 6 1/4 in, Eye Inside Diameter 2 in, Eye Inside Height 2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- ZORO SELECT Rod Truck, 3000 lb., 4 Shelf, 60 in. L (OPT-6030-4-6PH-95)
- CROSBY A-1339 3/8" Grade 100 Clevis Sling Hook - 1049130 (1049130)
- CROSBY Eye Hook, Carbon Steel, 2000 lb., Red (1022216)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- CROSBY ® SS-4055 Stainless Latch Kit 1TC & 1.5TA- 1090045 (1090045)
- CROSBY Swivel Hook, Carbon Steel, 10,000 lb., Red (1048648)
- Crosby Lifting Hardware