Shop All Chain & Cable Hooks
Crosby
Eye Hook, Alloy Steel, 10,000 lb., Gold
Mfr # 1022424
Zoro # G7175612
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Eye
- Dimension A 1-23/64 in
- Dimension B 5-49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1022424
- Zoro # G7175612
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-23/64 in |
Dimension B | 5-49/64 in |
Dimension D | 1-1/32 in |
Eye Inside Height | 1 5/8 in |
Hook Reach Length | 5 25/32 in |
Diameter | 23/32 in |
Eye Inside Width | 1 9/16 in |
Dimension a | 1-23/64" |
Dimension d | 1-1/32" |
Overall Width | 4 3/4 in |
Hook Opening Width | 2 in |
Compatible Chain Trade Size | 7/32 in |
Usable Length | 5 3/4 in |
Eye Inside Diameter | 1 9/16 in |
Compatible Rope Diameter | 7/16 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 10,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 23/32 in, Hook Opening Width 2 in, Usable Length 5 3/4 in, Overall Width 4 3/4 in, Eye Inside Diameter 1 9/16 in, Eye Inside Height 1 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (15426-001)
- ERICKSON 10" Industrial EPDM Rubber Tarp Straps (06601)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- CROSBY Swivel Hook, Carbon Steel, 20,000 lb., Red (1048666)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- CROSBY Grab Hook, 8800 lb., Gr 100, Steel (1049638)
- CROSBY SHUR-LOC S-13326 Swivel Hook With Bearing, 5/8 in Trade, 22600 lb Load, 100 Grade, Swivel Attachment (1004440)
- CROSBY L-3322B Swivel Hook With Bearing and Latch, 2 ton Load, Swivel Attachment, Forged Alloy Steel (1028609)
- CAMPBELL CHAIN & FITTINGS #2 Carbon Latched Swivel Hoist Hook, 3/4 Ton PL, Forged Carbon Steel, Painted Blue (3942205PL)
- Crosby Lifting Hardware