Shop All Chain & Cable Hooks
Crosby
Eye Hook, 4000 lb., Gr 80, Steel
Mfr # 1028024
Zoro # G2368488
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Opening 2 13/16 in
- Attachment Type Eye
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1028024
- Zoro # G2368488
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Eye Inside Height | 1 3/8 in |
Hook Reach Length | 9 11/16 in |
Eye Inside Width | 1 3/8 in |
Overall Length | 9 3/4 in |
Eye Inside Diameter | 1 3/8 in |
Hook Opening Width | 2 3/4 in |
Usable Length | 9 3/4 in |
Details
Item | Eye Hook |
Material | Steel |
Working Load Limit | 4,000 lb |
Grade | 80 |
Hook Opening | 2 13/16 in |
Attachment Type | Eye |
Color | Red |
Hook Attachment Type | Eye |
Finish | Painted |
Standards | CE |
Lifting Capability | For Lifting |
Markings | Deformation Markings, Maximum Angle Markings |
Hardware Included | None |
Hook Type | Sorting Hook |
Maximum Operating Temperature | 392 Degrees F |
Compatible Chain Grade | 80 |
Minimum Operating Temperature | -40 Degrees F |
Description
Sorting Hook, Hook Type Sorting Hook, Working Load Limit 13,600 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Hook Opening Width 2 3/4 in, Overall Length 9 3/4 in, Usable Length 9 3/4 in, Eye Inside Diameter 1 3/8 in, Eye Inside Height 1 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (WA072414X)
- KLEIN TOOLS Howe Wire Tool (1702-20N)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- CROSBY Eye Hook, Alloy Steel, 30,000 lb., Gold (1022457)
- CROSBY Eye Hook, Alloy Steel, 22,000 lb., Gold (1022446)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- Crosby Chain & Cable Hooks