Shop All Eye Bolts
Crosby
Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide
Mfr # 1090722
Zoro # G4431265
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Eye Inside Diameter 1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Eye Inside Diameter | 1/4 in |
Overall Length | 0.75 in |
Eye Outside Diameter | 5/8 in |
Eye Outside Dia. | 5/8 in |
Eye Inside Dia. | 1/4 in |
Mounting Hole Diameter | 5/8 in |
Overall Width | 5/8 in |
Ring Inner Diameter | 1/4 in |
Overall Depth | 3/16 in |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Eyebolt Type | Blank without Shoulder |
Ring Thickness | 3/16 in |
Number of Mounting Holes | 1 |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Black Oxide, Number of Mounting Holes 1, Mounting Hole Diameter 5/8 in, Ring Inner Diameter 1/4 in, Ring Thickness 3/16 in, Overall Width 5/8 in, Overall Length 3/4 in, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U55010.062.0200)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.037.0400)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY Machinery Eye Bolt With Shoulder, 2"-11, 4 in Shank, 1-1/4 in ID, Steel, Galvanized (1045176)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 3/4 in ID, Steel, Plain (K2021-2-SS)
- Crosby Eye Bolts