Shop All Eye Bolts
Crosby
Eye Bolt Without Shoulder, 1-1/4 in ID, Steel, Black Oxide
Mfr # 1090820
Zoro # G4431484
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Eye Inside Diameter 1-1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Eye Inside Diameter | 1-1/4 in |
Overall Length | 2.75 in |
Eye Outside Diameter | 2-5/8 in |
Eye Outside Dia. | 2 5/8 in |
Eye Inside Dia. | 1 1/4 in |
Overall Depth | 11/16 in |
Ring Inner Diameter | 1 1/4 in |
Mounting Hole Diameter | 1 3/4 in |
Overall Width | 2 5/8 in |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Black Oxide |
Eyebolt Type | Blank without Shoulder |
Ring Thickness | 11/16 in |
Number of Mounting Holes | 1 |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Black Oxide, Number of Mounting Holes 1, Mounting Hole Diameter 1 3/4 in, Ring Inner Diameter 1 1/4 in, Ring Thickness 11/16 in, Overall Width 2 5/8 in, Overall Length 2 3/4 in, Overall Depth 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- ZORO SELECT Set Screw, M6 x 1mm, 6mm L, PK100 (M51250.060.0006)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-8)
- Crosby Eye Bolts