Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel
Mfr # 9900226
Zoro # G1925889
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size 5/8"-11
- Shank Length 1-51/64 in
- Eye Inside Diameter 1-25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 1-51/64 in |
Eye Inside Diameter | 1-25/64 in |
Overall Length | 4.90" |
Screw Size | 5/8"-11 |
Eye Outside Diameter | 2 3/8 in |
Eye Outside Dia. | 2 3/8 in |
Dia./Thread Size | 5/8"-11 |
Eye Inside Dia. | 1 25/64 in |
Fastener Length | 4 29/64 in |
Fastener Length | 4 29/64 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Material Type | Steel |
Head Shape | Loop |
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 5/8 In.-11, Shank Length 1 51/64 in, Eye Inside Dia. 1 25/64 in, Eye Outside Dia. 2 3/8 in, Overall Length 4 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91810)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2in, Pln, PK50 (U39100.018.0200)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- CROSBY Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel (9900217)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 8 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-8)
- Crosby Eye Bolts