Shop All Eye Bolts
Download CAD Files
Crosby
Eye Bolt With Shoulder, 41/64 in ID, Steel, Powder Coat
Mfr # 1090768
Zoro # G2368147
CAD Available
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Eye Inside Diameter 41/64 in
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Eye Inside Diameter | 41/64 in |
Overall Length | 1.31 in |
Eye Outside Diameter | 1-9/64 in |
Eye Outside Dia. | 1 9/64 in |
Eye Inside Dia. | 41/64 in |
Overall Width | 1 1/8 in |
Ring Inner Diameter | 5/8 in |
Mounting Hole Diameter | 1 in |
Overall Depth | 1/4 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Powder Coat |
Eyebolt Type | Forged with Shoulder |
Standards | MS-51930A |
Ring Thickness | 1/4 in |
Number of Mounting Holes | 1 |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Black Oxide, Number of Mounting Holes 1, Mounting Hole Diameter 1 in, Ring Inner Diameter 5/8 in, Ring Thickness 1/4 in, Overall Width 1 1/8 in, Overall Length 1 5/16 in, Overall Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 25 PK (M51010.120.0025)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Slotted Drive, 24 PK (60808)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00009)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY S-279 Full Threaded Machinery Shoulder Eye Bolt, 1/4-20, 1.02 in L Shank, Forged Steel (9900182)
- KEN FORGING Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Carbon Steel (K2028-6)
- Crosby Eye Bolts