Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel
Mfr # 9900208
Zoro # G1925800
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size 3/8"-16
- Shank Length 1-17/64 in
- Eye Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 1-17/64 in |
Eye Inside Diameter | 1 in |
Overall Length | 3.07 in |
Screw Size | 3/8"-16 |
Eye Outside Diameter | 1 5/8 in |
Eye Outside Dia. | 1 5/8 in |
Dia./Thread Size | 3/8"-16 |
Eye Inside Dia. | 60mm |
Fastener Length | 3 1/16 in |
Fastener Length | 3 1/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Material Type | Steel |
Head Shape | Loop |
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 3/8 In.-16, Shank Length 1 17/64 in, Eye Inside Dia. 1, Eye Outside Dia. 1 5/8 in, Overall Length 3 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY71)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36088)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33600.012.0043)
- CROSBY Machinery Eye Bolt With Shoulder, 1 1/8"-7, 2 3/4 in Shank, 2 1/4 in ID, Steel, Black Oxide (9900257)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (K2008-B)
- Crosby Eye Bolts