Shop All Eye Bolts
Download CAD Files
Crosby
Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat
Mfr # 1090786
Zoro # G2368138
CAD Available
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Eye Inside Diameter 3/4 in
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 3/4 in |
Overall Length | 1.63 in |
Eye Outside Diameter | 1-1/2 in |
Eye Outside Dia. | 1 1/2 in |
Overall Width | 1 1/2 in |
Eye Inside Dia. | 3/4 in |
Overall Depth | 3/8 in |
Mounting Hole Diameter | 1 1/16 in |
Ring Inner Diameter | 3/4 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Powder Coat |
Eyebolt Type | Forged with Shoulder |
Standards | MS-51930A |
Number of Mounting Holes | 1 |
Ring Thickness | 3/8 in |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Black Oxide, Number of Mounting Holes 1, Mounting Hole Diameter 1 1/16 in, Ring Inner Diameter 3/4 in, Ring Thickness 3/8 in, Overall Width 1 1/2 in, Overall Length 1 5/8 in, Overall Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M04114.060.0050)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0075)
- BSC PREFERRED 316 Stainless Steel Split Lock Washer for M24 Socket Head Screws 25.5 mm ID 35.9 mm OD (94241A640)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- CROSBY Machinery Eye Bolt With Shoulder, 2"-11, 4 in Shank, 1-1/4 in ID, Steel, Galvanized (1045176)
- CROSBY Eye Bolt With Shoulder, 41/64 in ID, Steel, Powder Coat (1090768)
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- CROSBY Machinery Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (1045050)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2005-316SS-6)
- Crosby Eye Bolts