Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel
Mfr # 9900235
Zoro # G1925898
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size 3/4"-10
- Shank Length 2-1/16 in
- Eye Inside Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 2-1/16 in |
Eye Inside Diameter | 1-1/2 in |
Overall Length | 5.07 in |
Screw Size | 3/4"-10 |
Eye Outside Diameter | 2 49/64 in |
Dia./Thread Size | 3/4"-10 |
Eye Outside Dia. | 2 49/64 in |
Eye Inside Dia. | 1 1/2 in |
Fastener Length | 5 1/16 in |
Fastener Length | 5 1/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Head Shape | Loop |
Material Type | Steel |
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 3/4 In.-10, Shank Length 2 1/16 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 49/64 in, Overall Length 5 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400440)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.050.0012)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- CROSBY S-279 Full Threaded Machinery Shoulder Eye Bolt, 1/4-20, 1.02 in L Shank, Forged Steel (9900182)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- NATIONAL 1/4 In. x 2 In. Stainless Steel Eye Bolt (N221572)
- Crosby Eye Bolts