Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel
Mfr # 9900217
Zoro # G1925922
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 1-1/2 in
- Eye Inside Diameter 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 1-1/2 in |
Eye Inside Diameter | 1-3/16 in |
Overall Length | 3.7 in |
Screw Size | 1/2"-13 |
Eye Outside Diameter | 1 61/64 in |
Dia./Thread Size | 1/2"-13 |
Eye Outside Dia. | 1 61/64 in |
Eye Inside Dia. | 1 3/16 in |
Fastener Length | 3 45/64 in |
Fastener Length | 3 45/64 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Head Shape | Loop |
Material Type | Steel |
Description
Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Thread Size 1/2 In.-13, Shank Length 1 1/2 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 1 61/64 in, Overall Length 3 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0175)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 1000 PK (55A0306-EA-1000)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- CROSBY S-279 Full Threaded Machinery Shoulder Eye Bolt, 1/4-20, 1.02 in L Shank, Forged Steel (9900182)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- MIDWEST FASTENER Eye Bolt #10-24, Steel, Zinc Plated, 20 PK (52301)
- Crosby Eye Bolts