Shop All Eye Bolts
Download CAD Files
Crosby
Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat
Mfr # 1090802
Zoro # G2368129
CAD Available
product price: $13.49
/ea
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Eye Inside Diameter 1 in
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Inside Diameter | 1 in |
Overall Length | 2.34 in |
Eye Outside Diameter | 2-9/64 in |
Eye Outside Dia. | 2 9/64 in |
Eye Inside Dia. | 1 in |
Overall Width | 2 1/8 in |
Ring Inner Diameter | 1 in |
Mounting Hole Diameter | 1 7/16 in |
Overall Depth | 9/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Powder Coat |
Eyebolt Type | Forged with Shoulder |
Type | Forged with Shoulder |
Standards | MS-51930A |
Number of Mounting Holes | 1 |
Ring Thickness | 9/16 in |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Black Oxide, Number of Mounting Holes 1, Mounting Hole Diameter 1 7/16 in, Ring Inner Diameter 1 in, Ring Thickness 9/16 in, Overall Width 2 1/8 in, Overall Length 2 5/16 in, Overall Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 12 PK (732067-12)
- MIDWEST FASTENER #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33908)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07902)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 25 PK (U08200.050.0150)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Machinery Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (1045050)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- Crosby Eye Bolts