Shop All Eye Bolts
Crosby
Eye Bolt With Shoulder, 1-1/4"-7, 3-3/32 in Shank, 2-1/2 in ID, Steel
Mfr # 9900262
Zoro # G1925870
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size 1-1/4"-7
- Shank Length 3-3/32 in
- Eye Inside Diameter 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-1/4"-7 |
Shank Length | 3-3/32 in |
Eye Inside Diameter | 2-1/2 in |
Overall Length | 4.90" |
Eye Outside Diameter | 4 1/2 in |
Dia./Thread Size | 1-1/4"-7 |
Eye Outside Dia. | 4 1/2 in |
Eye Inside Dia. | 2 1/2 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Steel |
Eyebolt Type | With Shoulder |
Type | With Shoulder |
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 1-1/4 In.-7, Shank Length 3 3/32 in, Eye Inside Dia. 2 1/2 in, Eye Outside Dia. 4 1/2 in, Overall Length 7 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR346)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.100.0016)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- CROSBY Eye Bolt With Shoulder, 41/64 in ID, Steel, Powder Coat (1090768)
- CROSBY Eye Bolt With Shoulder, 1 in ID, Steel, Powder Coat (1090802)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- Crosby Eye Bolts