Shop All Connecting & Clevis Links
Crosby
Double Clevis Link, Gr 70, 1/2"
Mfr # 1013085
Zoro # G2369020
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 70
- Material Alloy Steel
- Working Load Limit 9,200 lb
- Trade Size 1/2 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1013085
- Zoro # G2369020
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 4 17/32 in |
Overall Width | 2.75 in |
Narrow-End Inside Width | 13/16 in |
Inside Width | 1 1/4 in |
Inside Length | 1 1/4 in |
Compatible Chain Trade Size | 1/2 in |
Wide-End Inside Width | 1 1/4 in |
Details
Item | Double Clevis Link |
Grade | 70 |
Material | Alloy Steel |
Working Load Limit | 9,200 lb |
Finish | Painted |
Product Type | Connecting Link |
Minimum Operating Temperature | -40 Degrees F |
Weight | 1.565 lb |
Maximum Operating Temperature | 400 Degrees F |
Fabrication | Forged |
Lifting Capability | For Lifting |
Link Type | Double Clevis |
Material Thickness | 1 7/16 in |
Compatible Chain Grade | 30, 40 |
Description
Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 4 17/32 in, Material Alloy Steel, Overall Width 2 3/4 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 9,200 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 1 1/4 in, Fabrication Forged, Weight 1.565 lb, Inside Width 1 1/4 in, Compatible Chain Grade 30, 40, Material Thickness 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- CARGOLOC Bungee Cords, 18"/24", 4 pcs. (32550)
- GENIE Gen5 Control Box Plate (100840GT)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- CROSBY G-402 Regular Swivel, 2250 lb Load, 3/8 in Trade, Forged Steel, 0.94 in, 1.5 in x 1-1/4 in Eye (1016055)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- CROSBY Hammerlock Link, Gr 100, 1/2 in, 15,000 lb. (1015136)
- CROSBY Hammerlock Link, Gr 100, 5/8 in, 22,600 lb. (1015145)
- CROSBY A-345W Master Link Assembly with Engineered Flat, 1-1/2 in Trade, 61100 lb Load, 80/100 Grade, Alloy (1014807)
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb (4FCJ1)
- Crosby Lifting Hardware