Shop All Shackles
Crosby
D-Shackle, 9,500 lb Load Cap, Carbon Steel
Mfr # 1018945
Zoro # G710718674
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Body Material Carbon Steel
- Standards Federal Specification RR-C-271H Type IVB Grade A Class 1
- Pin Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Diameter | 7/8 in |
Inside Length | 2 3/8 in |
Inside Width | 1 1/4 in |
Details
Item | D-Shackle |
Working Load Limit | 9,500 lb |
Body Material | Carbon Steel |
Standards | Federal Specification RR-C-271H Type IVB Grade A Class 1 |
Pin Material | Alloy Steel |
Pin Type | Removable Round Pin |
Lifting Capability | For Lifting |
Maximum Operating Temperature | 392 Degrees F |
Body Finish | Painted |
Pin Color | Red |
Body Thickness | 3/4 in |
Body Color | Silver |
Pin Finish | Painted |
Minimum Operating Temperature | -4 Degrees F |
Shackle Type | Chain Shackle |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 1/4 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Painted, Pin Type Removable Round Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 6' - Domestic (SW1-38-6-D)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 280 lb. (26Y401)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- CROSBY D-Shackle, 70,000 lb, Carbon Steel (1018650)
- CROSBY Shackle, 2 in., 70,000 lb. (1019677)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1-1/8", 9-1/2T WLL (1018561)
- Crosby Shackles