Shop All Shackles
Crosby
D-Shackle, 70,000 lb, Carbon Steel
Mfr # 1019105
Zoro # G610718675
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 70,000 lb
- Width Between Eyes 3 1/4 in
- Pin Material Alloy Steel
- Body Material Carbon Steel
- Standards Federal Specification RR-C-271H Type IVB Grade A Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3 1/4 in |
Inside Width | 3 1/4 in |
Pin Diameter | 2 1/4 in |
Inside Length | 6 7/8 in |
Details
Item | D-Shackle |
Working Load Limit | 70,000 lb |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Standards | Federal Specification RR-C-271H Type IVB Grade A Class 1 |
Minimum Operating Temperature | -4 Degrees F |
Shackle Type | Chain Shackle |
Lifting Capability | For Lifting |
Pin Type | Removable Round Pin |
Body Thickness | 2 in |
Body Color | Silver |
Body Finish | Painted |
Pin Finish | Painted |
Maximum Operating Temperature | 392 Degrees F |
Pin Color | Red |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Width Between Eyes 3 1/4 in, Body Material Carbon Steel, Inside Length 6 7/8 in, Inside Width 3 1/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Painted, Pin Type Removable Round Pin, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- LOUISVILLE 6 ft Aluminum Stepladder, 225 lb Capacity (AS4006)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22124)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- CROSBY Anchor Shackle, 1/2" Body Sz, Galvanized (1018099)
- CROSBY Shackle, 7/16 in., 3000 lb., Round Pin (1018883)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Anchor Shackle, Round Pin, 1-1/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- PEER-LIFT Anchor Shackle, 1-3/8" Pin Diameter (8059003)
- Crosby Lifting Hardware