Shop All Shackles
Crosby
D-Shackle, 4,000 lb Load Cap, Carbon Steel
Mfr # 1019775
Zoro # G410718738
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Width Between Eyes 3/4 in
- Body Material Carbon Steel
- Pin Material Alloy Steel
- Standards 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3/4 in |
Inside Length | 1 5/8 in |
Inside Width | 3/4 in |
Pin Diameter | 5/8 in |
Details
Item | D-Shackle |
Working Load Limit | 4,000 lb |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Standards | 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3 |
Pin Type | Removable Bolt and Nut |
Body Finish | Galvanized |
Shackle Type | Chain Shackle |
Body Color | Silver |
Pin Finish | Galvanized |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | For Lifting |
Body Thickness | 1/2 in |
Pin Color | Red |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 4,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 5/8 in, Inside Width 3/4 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-000-15-86-)
- LIFT-ALL Logistic Ratchet Strap, 16ft x 2In, 1000lb (60809)
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- CROSBY Anchor Shackle, Carbon Steel, 110,000 lb. (1018687)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- CROSBY Anchor Shackle, Round Pin, 3/4" Pin Dia. (G-215)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- Crosby Lifting Hardware