Shop All Shackles
Crosby
D-Shackle, 34,000 lb, Carbon Steel
Mfr # 1019935
Zoro # G910718658
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 34,000 lb
- Width Between Eyes 2 3/8 in
- Standards 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
- Pin Material Alloy Steel
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 2 3/8 in |
Inside Length | 4 7/8 in |
Inside Width | 2 3/8 in |
Pin Diameter | 1 5/8 in |
Details
Item | D-Shackle |
Working Load Limit | 34,000 lb |
Standards | 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3 |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Lifting Capability | For Lifting |
Pin Color | Red |
Shackle Type | Chain Shackle |
Body Thickness | 1 1/2 in |
Minimum Operating Temperature | -40 Degrees F |
Body Finish | Galvanized |
Maximum Operating Temperature | 400 Degrees F |
Pin Type | Removable Bolt and Nut |
Body Color | Silver |
Pin Finish | Galvanized |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 4 7/8 in, Inside Width 2 3/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W18 x H67 In. (3TPD5)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- CROSBY Self-Lock Hook, Alloy Steel, 2 5/8", G100 (1022941)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY Wide Body Shackle, 60,000 lb, Alloy Steel (1021575)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 6.25 Ton (1021066)
- CROSBY Anchor Shackle, 3,000 lb, Carbon Steel (1018071)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411205)
- Crosby Shackles