Shop All Shackles
Crosby
D-Shackle, 110,000 lb, Carbon Steel
Mfr # 1018678
Zoro # G810718703
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 110,000 lb
- Width Between Eyes 4 1/8 in
- Body Material Carbon Steel
- Standards 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
- Pin Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 4 1/8 in |
Inside Length | 10 1/2 in |
Inside Width | 7 1/4 in |
Pin Diameter | 2 3/4 in |
Details
Item | D-Shackle |
Working Load Limit | 110,000 lb |
Body Material | Carbon Steel |
Standards | 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2 |
Pin Material | Alloy Steel |
Body Thickness | 2 1/2 in |
Pin Color | Red |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | For Lifting |
Body Finish | Galvanized |
Maximum Operating Temperature | 400 Degrees F |
Pin Finish | Galvanized |
Shackle Type | Chain Shackle |
Pin Type | Removable Screw Pin |
Body Color | Silver |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Width Between Eyes 4 1/8 in, Body Material Carbon Steel, Inside Length 10 1/2 in, Inside Width 7 1/4 in, Body Thickness 2 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- KEN FORGING Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- CROSBY Shackle, 1-1/2 in., 60,000 lb. (1021110)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- Crosby Shackles