Shop All Chain & Cable Hooks
Crosby
Cradle Grab Hook, 8800 lb., Gr 100, Steel
Mfr # 1049435
Zoro # G2368208
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Working Load Limit 8,800 lb
- Grade 100
- Hook Opening 3/8 in
- Hook Reach Length 2 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1049435
- Zoro # G2368208
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Hook Reach Length | 2 19/32 in |
Clevis Inside Width | 3/8 in |
Trade Size | 3/8 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/8 in |
Compatible Chain Trade Size | 3/8 in |
Usable Length | 2 5/8 in |
Hook Opening Width | 3/8 in |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 8,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 27/32 in, Hook Opening Width 3/8 in, Overall Length 4 3/4 in, Usable Length 2 5/8 in, Overall Width 3 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #16 Steel Single Jack Chain, Zinc Plated, 250' per Reel (T0724027N)
- ANCRA Beam Socket, Steel (40921-10-GRA)
- BUFFALO Tools Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 75' per Round Pail (T0510613)
- CROSBY Swivel Hook, Alloy Steel, 2000 lb., Gold, (1048807)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- CROSBY Latch Kit, .75T Carbon, 1T Alloy Hook (1090027)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- CROSBY Swivel Hook, Alloy Steel, 30,000 lb., Gold (1048880)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- CM Suspension, Swivel Hook (2792NH)
- Crosby Chain & Cable Hooks