Shop All Connecting & Clevis Links
Crosby
Connecting Link, 28,750 lb. Load Limit
Mfr # A-336
Zoro # G0984039
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 80
- Material Alloy steel
- Working Load Limit 28,750 lb
- Finish Natural
- Trade Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # A-336
- Zoro # G0984039
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 7/8 in |
Overall Width | 5.31 in |
Overall Length | 7 13/16 in |
Inside Length | 5 13/16 in |
Compatible Chain Trade Size | 7/8 in |
Inside Width | 1 1/8 in |
Details
Item | Connecting Link |
Grade | 80 |
Material | Alloy steel |
Working Load Limit | 28,750 lb |
Finish | Natural |
Standards | ASME B30.9c |
Product Type | Connecting Link |
Material Thickness | 1 in |
Minimum Operating Temperature | -40 Degrees F |
Fabrication | Forged |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Hammerlock |
Compatible Chain Grade | 80 |
Shape | Oblong |
Weight | 6.08 lb |
Lifting Capability | For Lifting |
Description
Connecting Link, Grade 80, Link Type Hammerlock, Overall Length 7 13/16 in, Material Alloy Steel, Overall Width 5 5/16 in, Product Type Connecting Link, Compatible Chain Trade Size 7/8 in, Trade Size 7/8 in, Working Load Limit 26,080 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 5 13/16 in, Standards ASME B30.9c, Fabrication Forged, Weight 6.08 lb, Inside Width 1 1/8 in, Compatible Chain Grade 80, Material Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14)
- SOUTHWORTH 331734W35 1/2Hp 115/230V 1725 Rpm Frame (2221405)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- CROSBY Double Clevis Link, Gr 70, 1/4 in, 2600 lb. (1013021)
- CROSBY G-402 Regular Swivel, 2250 lb Load, 3/8 in Trade, Forged Steel, 0.94 in, 1.5 in x 1-1/4 in Eye (1016055)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- CROSBY Hammerlock Link, Gr 100, 1/2 in, 15,000 lb. (1015136)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M08, G=32, D1=8, B=8, Steel Electro Zinc-Plated (K0733.0832)
- Crosby Lifting Hardware