Shop All Chain & Cable Hooks
Crosby
Clevis Hook, 7100 lb., Gr 70, Alloy Steel
Mfr # 1027285
Zoro # G2368521
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 70
- Hook Opening 1/2 in
- Trade Size 3/8 in
- Attachment Type Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1027285
- Zoro # G2368521
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Trade Size | 3/8 in |
Clevis Inside Width | 1/2 in |
Clevis Pin Diameter | 7/16 in |
Hook Reach Length | 2 13/32 in |
Overall Width | 2 1/2 in |
Overall Length | 4 3/8 in |
Usable Length | 2 3/8 in |
Compatible Chain Trade Size | 3/8 in |
Hook Opening Width | 1/2 in |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 6,440 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 23/32 in, Hook Opening Width 1/2 in, Overall Length 4 3/8 in, Usable Length 2 3/8 in, Overall Width 2 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb (PGS30748ZN-TPU33(GG))
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- CROSBY Clevis Hook, 3500 lb., Gr 70, Steel (1027249)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- CROSBY Swivel Hook, Carbon Steel, 2000 lb., Red (1048612)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- BARON Grab Hook Clevis Galv 3/8 (C-330-3/8)
- Crosby Chain & Cable Hooks