Shop All Chain & Cable Hooks
Crosby
Clevis Hook, 3500 lb., Gr 70, Steel
Mfr # 1027249
Zoro # G2368530
product price: $15.19
/ea
Sold in multiples of 2 for $30.38
$30.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Grade 70
- Hook Opening 11/32 in
- Attachment Type Clevis
- Hook Attachment Type Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1027249
- Zoro # G2368530
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/4 in |
Clevis Inside Width | 3/8 in |
Hook Reach Length | 1 5/8 in |
Clevis Pin Diameter | 5/16 in |
Overall Width | 1 3/4 in |
Overall Length | 3 in |
Hook Opening Width | 3/8 in |
Compatible Chain Trade Size | 1/4 in |
Usable Length | 1 5/8 in |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 3,180 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 15/32 in, Hook Opening Width 3/8 in, Overall Length 3 in, Usable Length 1 5/8 in, Overall Width 1 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Clevis Pin Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Short Axle 16-13/16 In (224996)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/2", 3,900 lb, White, 500'/Case (TWR122)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- CROSBY Clevis Hook, 7100 lb., Gr 70, Alloy Steel (1027285)
- CROSBY Clevis Hook, 9000 lb., Gr 70, Alloy Steel (1027604)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- CROSBY SHUR-LOC S-13326 Swivel Hook With Bearing, 5/8 in Trade, 22600 lb Load, 100 Grade, Swivel Attachment (1004440)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- CROSBY ® SS-4055 Stainless Latch Kit 3/4TC & 1TA- 1090027 (1090027)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- Crosby Chain & Cable Hooks