Shop All Chain & Cable Hooks
Crosby
Clevis Hook, 24,700 lb., Gr 70, Steel
Mfr # 1027365
Zoro # G2368506
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Grade 70
- Hook Opening 15/16 in
- Trade Size 3/4 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1027365
- Zoro # G2368506
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Trade Size | 3/4 in |
Clevis Pin Diameter | 7/8 in |
Hook Reach Length | 4 5/8 in |
Clevis Inside Width | 1 in |
Overall Width | 5 1/4 in |
Overall Length | 8 1/8 in |
Hook Opening Width | 1 in |
Compatible Chain Trade Size | 3/4 in |
Usable Length | 4 5/8 in |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 22,400 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 1 5/16 in, Hook Opening Width 1 in, Overall Length 8 1/8 in, Usable Length 4 5/8 in, Overall Width 5 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1 in, Attachment Type Clevis, Clevis Pin Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 5/8 in Trade, 22600 lb Load, 100 Grade, Swivel Attachment, Forged Alloy (1004340)
- CROSBY BL-GA Rollox Self-Close Gate Assembly, For Use With #5 Golden Gate Hooks, Brass Alloy (1100375)
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- CROSBY Swivel Hook, Carbon Steel, 10,000 lb., Red (1048648)
- CROSBY Swivel Hook, Alloy Steel, 22,000 lb., Gold (1048868)
- CROSBY Eye Hook, Alloy Steel, 10,000 lb., Gold (1022424)
- CROSBY Swivel Hook, Carbon Steel, 4000 lb., Red (1048630)
- Crosby Lifting Hardware