Shop All Connecting & Clevis Links
Crosby
Circle Link, Steel, 1 in., 10,800 lb.
Mfr # 1013824
Zoro # G2369011
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1 in
- Working Load Limit 10,800 lb
- Grade 80
- Material Steel
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1013824
- Zoro # G2369011
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1 in |
Overall Width | 6 in |
Used With Chain Size (in.) | 1 in |
Inside Length | 5 1/2 in |
Diameter | 1 in |
Inside Width | 5 1/2 in |
Overall Length | 6 in |
Compatible Chain Trade Size | 1 in |
Details
Item | Master Link |
Working Load Limit | 10,800 lb |
Grade | 80 |
Material | Steel |
Finish | Painted |
Shape | Circle |
Standards | C-271F |
Product Type | Master Link |
Link Type | Master Link |
Material Thickness | 1 in |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Fabrication | Forged |
Weight | 3.69 lb |
Minimum Operating Temperature | -40 Degrees F |
Description
Master Link, Grade 80, Link Type Master Link, Overall Length 6 in, Material Carbon Steel, Overall Width 6 in, Product Type Master Link, Compatible Chain Trade Size 1 in, Trade Size 1 in, Working Load Limit 9,800 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 4 in, Standards C-271F, Fabrication Forged, Weight 3.69 lb, Inside Width 4 in, Material Thickness 1 in, Coupling Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF3-901-5)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Polyester, Silver (EN2804TX8)
- WERNER Locks (28-6)
- CROSBY Hammerlock Link, Gr 100, 3/8 in., 8800 lb. (1015122)
- CROSBY Connecting Link, 28,750 lb. Load Limit (A-336)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- Crosby Connecting & Clevis Links