Shop All Eye Bolts
Crosby
Blind Rivet 7/8 in, 5 in Shank, 1-3/4 in ID, Forged Steel
Mfr # 1045988
Zoro # G709215764
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8 in
- Shank Length 5 in
- Eye Inside Diameter 1-3/4 in
- Material Forged Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 7/8 in |
Shank Length | 5 in |
Eye Inside Diameter | 1-3/4 in |
Length | 8.46 in |
Eye Outside Diameter | 3-1/4 in |
Details
Item | Blind Rivet |
Material | Forged Steel |
System of Measurement | Inch |
Type | Shoulder Rivet |
Description
Crosby Eye Bolt, Shoulder Rivet, Series: S-276, Measurement System: Imperial, 7/8 in Thread, 5 in Shank Length, Forged Steel, 1-3/4 in ID Eye, 3-1/4 in OD Eye, 8.46 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 25 PK (65522)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 1-1/4 in, 12 in L Shank, Forged Steel, Hot Dipped Galvanized (1045354)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2002-2-1/4)
- Crosby Eye Bolts