Shop All Eye Bolts
Crosby
Blind Rivet 3/4 in, 4-1/2 in Shank, 1-1/2 in ID, Forged Steel
Mfr # 1045942
Zoro # G509232527
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4 in
- Shank Length 4-1/2 in
- Eye Inside Diameter 1-1/2 in
- Material Forged Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4 in |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 1-1/2 in |
Eye Outside Diameter | 2-3/4 in |
Length | 7.44 in |
Details
Item | Blind Rivet |
Material | Forged Steel |
System of Measurement | Inch |
Type | Shoulder Rivet |
Description
Crosby Eye Bolt, Shoulder Rivet, Series: S-276, Measurement System: Imperial, 3/4 in Thread, 4-1/2 in Shank Length, Forged Steel, 1-1/2 in ID Eye, 2-3/4 in OD Eye, 7.44 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52280)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV031)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/4 in Shaft Dia, 50 PK (U36230.075.0001)
- CROSBY S-279 Full Threaded Machinery Shoulder Eye Bolt, 1/4-20, 1.02 in L Shank, Forged Steel (9900182)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- CROSBY Eye Bolt With Shoulder, 41/64 in ID, Steel, Powder Coat (1090768)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- L.H. DOTTIE Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB11)
- Crosby Eye Bolts