Shop All Eye Bolts
Crosby
Blind Rivet 1-1/4 in, 8 in Shank, 2-1/2 in ID, Forged Steel
Mfr # 1046068
Zoro # G209172017
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4 in
- Shank Length 8 in
- Eye Inside Diameter 2-1/2 in
- Material Forged Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-1/4 in |
Shank Length | 8 in |
Eye Inside Diameter | 2-1/2 in |
Length | 12.72 in |
Eye Outside Diameter | 4-1/2 in |
Details
Item | Blind Rivet |
Material | Forged Steel |
System of Measurement | Inch |
Type | Shoulder Rivet |
Description
Crosby Eye Bolt, Shoulder Rivet, Series: S-276, Measurement System: Imperial, 1-1/4 in Thread, 8 in Shank Length, Forged Steel, 2-1/2 in ID Eye, 4-1/2 in OD Eye, 12.72 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel (SK40815)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- CROSBY Machinery Eye Bolt With Shoulder, 2"-11, 4 in Shank, 1-1/4 in ID, Steel, Galvanized (1045176)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- Crosby Eye Bolts