Shop All Eye Bolts
Crosby
Blind Rivet 1-1/2 in, 15 in Shank, 3 in ID, Forged Steel
Mfr # 1046102
Zoro # G509441554
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/2 in
- Shank Length 15 in
- Eye Inside Diameter 3 in
- Material Forged Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-1/2 in |
Shank Length | 15 in |
Eye Inside Diameter | 3 in |
Length | 20.75 in |
Eye Outside Diameter | 5-1/2 in |
Details
Item | Blind Rivet |
Material | Forged Steel |
System of Measurement | Inch |
Type | Shoulder Rivet |
Description
Crosby Eye Bolt, Shoulder Rivet, Series: S-276, Measurement System: Imperial, 1-1/2 in Thread, 15 in Shank Length, Forged Steel, 3 in ID Eye, 5-1/2 in OD Eye, 20-3/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (4CAJ9)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (77584)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 50 PK (50540)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- CROSBY Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel (9900217)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- CROSBY Eye Bolt Without Shoulder, 1-1/4 in ID, Steel, Black Oxide (1090820)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- CROSBY Eye Bolt With Shoulder, 5/8"-11, 1-51/64 in Shank, 1-25/64 in ID, Steel (9900226)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide (42951)
- Crosby Eye Bolts