Shop All Shackles
Crosby
Anchor Shackle, Screw Pin, 1-1/2" Pin Dia.
Mfr # G-209A
Zoro # G0984063
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 42,000 lb
- Width Between Eyes 2 1/4 in
- Pin Dia. 1 1/2 in
- Body Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 2 1/4 in |
Pin Dia. | 1 1/2 in |
Body Size | 1 3/8 in |
Outside Diameter of Eye | 3 5/16 in |
Pin Diameter | 1 1/2 in |
Inside Length | 5 1/4 in |
Inside Width | 3 5/8 in |
Details
Item | Anchor Shackle |
Pin Style | Screw |
Working Load Limit | 42,000 lb |
Finish | Hot Galvanized |
Body Material | Alloy Steel |
Pin Material | Alloy Steel |
Standards | ASME B30.26 |
Body Thickness | 1 3/8 in |
Shackle Type | Anchor Shackle |
Pin Type | Removable Screw Pin |
Minimum Operating Temperature | -40 Degrees F |
Body Finish | Galvanized |
Body Color | Silver |
Pin Color | Silver |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Pin Finish | Galvanized |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 42,000 lb, Width Between Eyes 2 1/4 in, Body Material Alloy Steel, Inside Length 5 1/4 in, Inside Width 3 5/8 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84036)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 1050 lb, D (1ULF9)
- ZORO SELECT Caster Wheel, 125 lb., 5 D x 1 In. (2RYX5)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF1-903-8)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021566)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- Crosby Shackles